This item is Discontinued.
This item is Discontinued.
Men's 8-Inch Work Boot, 11-1/2 EE EE, Steel Toe, 9 in H, Brown, FQ0006486 (Discontinued)
Mfr #
FQ0006486
Zoro #
G8593295
UPC # 043538608355
Country of Origin Dominican Republic
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FQ0006486
- Zoro #
- G8593295
- UPC #
- 043538608355
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 11-1/2 EE
- Width
- EE
- Height
- 9 in
- Footwear Width
- 2E
- Heel Height
- 1 in
- Overall Height
- 9 in
- Size (PRINT)
- 11 1/2
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.