Men's 8-Inch Work Boot, 8, Composite Toe, 9 in H, Black, FQ0006173

  • Mfr # FQ0006173

  • Zoro # G3877727


product price:  $151.00
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
W
Style Number
FQ0006173
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006173
Zoro #
G3877727
UPC #
085787343601
Country of Origin
Multiple

Dimensions

Size
8
Width
W
Footwear Width
Wide
Height
9 in
Heel Height
1 in
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
FQ0006173
Upper Boot Material
All Leather
Series
ALPHA FORCE
Waterproof
Yes
Footwear Sole Pattern
Cleated
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Front Lace and Side Zipper
Midsole Material
EVA, Polyurethane
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Standards
ASTM F2413
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Footwear Shank Type
Plastic
Metatarsal Guard
No
Liner Material
Fabric
Toe Shape
Round
Conductive
No
Insulation Type
None
Max. Heat Rating
Not Rated
Insole System
Rocky Airport Footbed
Upper Material Description
Full Grain Leather
Chemical Resisting Sole
No
Footwear Style
8 in Work Boot
Waterproof Type
Georgia Boot Waterproof
Manufacturers Suggested Sole Slip Rating
Good
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Puncture Resistant Insole
No
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Outsole Material
Rubber
Metatarsal System
No
Upper Material
Leather
Closure Type
Lace w/Side Zipper
Resists
Oils, Slips
Safety Criteria
Composite Toe, Defined Heel, Electrical Hazard (EH), Good Slip-Resistance, Heat-Resistant, Non-Marking Sole, Oil-Resistant Sole, Waterproof
Non-Marking Upper
No
Metatarsal Guard Style
None
Heel Style
Defined Heel
Slip Resistant
No
Upper Color
Black
Heat Resistant
Yes
Material
Leather
Slip-Resistance Value - Mark II - Wet
0.46
Closure
Lace Up with Side Zipper
Slip-Resistance Value - Mark II - Oily/Wet
0.21
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Slip-Resistance Value - Mark II - Dry
0.52
Construction
Cemented
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Heel Definition
Defined Heel
All-Leather Upper
Yes
Style Family
8-Inch Work Boot
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Fabric
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up with Side Zipper, Chemical Resisting Sole No, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.