This item is Discontinued.

Rocky Men's Work Boot, 12 EE EE, Steel Toe, 9 in H, Brown, FQ0006486 FQ0006486

This item is Discontinued.

Rocky

Men's Work Boot, 12 EE EE, Steel Toe, 9 in H, Brown, FQ0006486 (Discontinued)

Mfr # FQ0006486
Zoro # G8593331
UPC # 043538608362
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006486
Zoro #
G8593331
UPC #
043538608362
Country of Origin
Dominican Republic

Dimensions

Size
12 EE
Width
EE
Height
9 in
Footwear Width
2E
Heel Height
1 in
Overall Height
9 in
Size (PRINT)
12

Details

Item
Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006486
Upper Material
Leather, Nylon
Toe Type
Steel
Outsole Material
Rubber
Metatarsal System
No
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulation Weight
600 g
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather/Nylon
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Insole System
Terra Suspension
Oil Resisting Sole
Yes
Max. Heat Rating
482 Degrees F
Footwear Sole Pattern
Lug
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
Yes
Ninety Degree Heel
No
Static Dissipative
No
Liner Material
Mesh, Nylon
Non Metallic Upper
No
Completely Non Metallic
No
Footwear Closure Type
Lace Up
Toe Shape
Round
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Gore-Tex
Shank Material
Steel
Insulation Type
Thinsulate(R)
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Non-Marking Sole
No
Footwear Shank Type
Steel
Standards
ASTM F2413
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
SPORT UTILITY
Heel Style
Flat Heel
Non-Marking Upper
No
Upper Color
Brown
Metatarsal Guard Style
None
Slip Resistant
No
Heat Resistant
Yes
Insole Technology
Terra Suspension Footbed
Heel Definition
Flat Heel
All-Leather Upper
No
Insulation Technology
Thinsulate(R)
Construction
Cemented
Style Family
8-Inch Work Boot
Maximum Heat Rating
482 Degrees F
Closure
Lace Up
Toe Cap Material
Steel
Maximum Heat Rating (PRINT)
482 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather, Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insulation Weight (PRINT)
600 g
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Nylon Mesh
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.