Shop ROCKY MOUNTAIN TWIST
See all product information
Create Account
Threaded Shank Drill Bit, 0.1990", No 8
Mfr # 953HS8SS
Zoro # G6416475
product price:Â
$
3.69
/ea
Sold in multiples of 50 for $184.50
Key Features
Drill Bit Size
#8
Overall Length
1 1/4 in
Shank Type - Machining
Threaded
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 953HS8SS
- Zoro #
- G6416475
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Drill Bit Size
- #8
- Overall Length
- 1 1/4 in
- Shank Size
- 1/4"-28
- Flute Length
- 9/16 in
- Wire Size
- #8
- Depth:Dia. Ratio
- 4xD
- Shank Thread Size
- 1/4"-28
- Maximum Drilling Depth
- 9/16 in
- Shank Dia.
- 1/4"-20
- Wire Rope Length
- 1 1/4 in
Description
Threaded Shank Drill Bit, Drill Bit Size #8, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide, Standards NAS 965 Type B, 1/4 In.-28, Right Hand, 0.1990
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.