This item is Discontinued.

Rocky Men's 8-Inch Work Boot, 10-1/2 E EE, Steel Toe, 9 in H, Brown, FQ0006486 FQ0006486

This item is Discontinued.

Rocky

Men's 8-Inch Work Boot, 10-1/2 E EE, Steel Toe, 9 in H, Brown, FQ0006486 (Discontinued)

Mfr # FQ0006486
Zoro # G8593252
UPC # 043538608331
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006486
Zoro #
G8593252
UPC #
043538608331
Country of Origin
Dominican Republic

Dimensions

Size
10-1/2 E
Width
EE
Height
9 in
Footwear Width
2E
Heel Height
1 in
Size (PRINT)
10 1/2
Overall Height
9 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006486
Upper Material
Leather, Nylon
Toe Type
Safety-Toe
Outsole Material
Rubber
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Metatarsal System
No
Liner Material
Mesh, Nylon
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
No
Insulated
Yes
Oil Resisting Sole
Yes
Insulation Weight
600 g
Wide Toe Cap
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Upper Material Description
Leather/Nylon
Insole System
Terra Suspension
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Lug
Removable Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
High-Cut Work Boot
Max. Heat Rating
482 Degrees F
Footwear Shank Type
Steel
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Shank Material
Steel
Insulation Type
Thinsulate(R)
Waterproof Type
Gore-Tex
Standards
ASTM F2413
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
SPORT UTILITY
Metatarsal Guard Style
None
Heat Resistant
Yes
Slip Resistant
No
Upper Color
Brown
Non-Marking Upper
No
Heel Style
Flat Heel
Maximum Heat Rating
482 Degrees F
Style Family
8-Inch Work Boot
Insulation Technology
Thinsulate(R)
Closure
Lace Up
All-Leather Upper
No
Construction
Cemented
Insole Technology
Terra Suspension Footbed
Toe Cap Material
Steel
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather, Nylon
Liner Material (PRINT)
Nylon Mesh
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
482 Degrees F
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Insulation Weight (PRINT)
600 g
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.