This item is Discontinued.
This item is Discontinued.
Men's 8-Inch Work Boot, 10 D, Steel Toe, 9 in H, Brown, FQ0006486 (Discontinued)
Mfr #
FQ0006486
Zoro #
G8593261
UPC # 043538608096
Country of Origin Dominican Republic
Category Steel Toe Boots
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FQ0006486
- Zoro #
- G8593261
- UPC #
- 043538608096
- Country of Origin
- Dominican Republic
Dimensions
- Size
- 10
- Width
- D
- Height
- 9 in
- Footwear Width
- D
- Heel Height
- 1 in
- Size (PRINT)
- 10
- Overall Height
- 9 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number FQ0006486
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.