- MFR #
- FQ0006115
- Zoro #
- G8931002
- UPC #
- 091483664018
- Country of Origin
- Multiple
- Item
- Waterproof Work Boots
- Color
- Dark Brown
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- FQ0006115
- Upper Material
- Leather
- Toe Type
- Steel
- Outsole Material
- Rubber
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Wide Toe Cap
- No
- Insulated
- No
- Ninety Degree Heel
- No
- Puncture Resistant Insole
- No
- Electrical Hazard Rated
- Yes
- Non Metallic Upper
- No
- Footwear Closure Type
- Lace Up
- Non-Marking Sole
- No
- Liner Material
- Mesh, Nylon
- Toe Shape
- Round
- Shank Material
- Steel
- Removable Insole
- Yes
- Mark II Slip Test Results- Dairy Tile Dry
- Not Tested
- Footwear Sole Pattern
- Lug
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Metatarsal Guard
- No
- Chain Saw Cut Resistant
- No
- Conductive
- No
- Metatarsal System
- No
- Insole System
- Removable
- Insulation Type
- None
- Static Dissipative
- No
- Upper Boot Material
- All Leather
- Footwear Shank Type
- TPU
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Waterproof Type
- Rocky Waterproof
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Max. Heat Rating
- Not Rated
- Predominant Footwear Color
- Brown
- ASTM Footwear Class
- F2413-11 I/75 C/75 EH
- Midsole Material
- EVA
- Footwear Construction Type
- Cemented
- Upper Material Description
- Leather
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Metal Chip Resisting Sole
- Yes
- Completely Non Metallic
- No
- Mark II Slip Test Results- Dairy Tile Wet
- Not Tested
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Chemical Resisting Sole
- Yes
- Oil Resisting Sole
- Yes
- Footwear Style
- 8 in Work Boot
- Manufacturers Suggested Sole Slip Rating
- Better
- Standards
- ASTM F2413
- Resists
- Oils, Slips
- Safety Criteria
- Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
- Metatarsal Guard Style
- None
- Heat Resistant
- Yes
- Series
- MOBILITE
- Non-Marking Upper
- No
- Slip Resistant
- No
- Heel Style
- Flat Heel
- Upper Color
- Brown
- Insole Material
- Polyurethane
- Closure
- Lace Up
- Insole Technology
- Removable
- Construction
- Cemented
- Heel Definition
- Defined Heel
- Maximum Heat Rating
- Not Rated
- Style Family
- 8-Inch Work Boot
- Toe Cap Material
- Steel
- All-Leather Upper
- Yes
- Outsole Material (PRINT)
- Rubber
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Better
- ASTM Standards Met (PRINT)
- Compression (C), Electrical Hazard (EH), Impact (I)
- Midsole Material (PRINT)
- EVA
- Shank Material (PRINT)
- Steel
- Liner Material (PRINT)
- Nylon Mesh
- Gender (PRINT)
- Men's
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Oil-Resisting Sole (PRINT)
- Yes
- Upper Material (PRINT)
- Leather
- Ninety-Degree Heel (PRINT)
- No
- Insole Material (PRINT)
- Polyurethane
- Puncture-Resistant Sole (PRINT)
- No
- Metatarsal Guard (PRINT)
- No
- Chemical-Resisting Sole (PRINT)
- Yes
- Maximum Heat Rating (PRINT)
- Not Rated
- Ninety-Degree Heel
- No
- ASTM Standards Met
- Compression (C), Electrical Hazard (EH), Impact (I)
- Metal Chip-Resisting Sole
- Yes
- Oil-Resisting Sole
- Yes
- Puncture-Resistant Sole
- No
- Chemical-Resisting Sole
- Yes
- Manufacturer-Suggested Sole Slip Rating
- Better
- Includes Metatarsal Guard
- No
- For Outdoor Traction
- Yes
- Includes Shank
- Yes
- Chain Saw Cut-Resistant
- No