This item is Discontinued.

Rocky Men's 8-Inch Work Boot, 11 EE EE, Steel Toe, 9 in H, Brown, FQ0006486 FQ0006486

This item is Discontinued.

Rocky

Men's 8-Inch Work Boot, 11 EE EE, Steel Toe, 9 in H, Brown, FQ0006486 (Discontinued)

Mfr # FQ0006486
Zoro # G8593313
UPC # 043538608348
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006486
Zoro #
G8593313
UPC #
043538608348
Country of Origin
Dominican Republic

Dimensions

Size
11 EE
Width
EE
Height
9 in
Heel Height
1 in
Footwear Width
2E
Footwear Size
11
Overall Height
9 in
Size (PRINT)
11

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006486
Upper Material
Leather, Nylon
Toe Type
Safety-Toe
Outsole Material
Rubber
Completely Non Metallic
No
Footwear Shank Type
Steel
Metatarsal Guard
No
Insulation Weight
600 g
Removable Insole
No
Upper Material Description
Leather/Nylon
Toe Shape
Round
Chain Saw Cut Resistant
No
Max. Heat Rating
482 Degrees F
Electrical Hazard Rated
Yes
Footwear Style
High-Cut Work Boot
Upper Boot Material
All Leather
Wide Toe Cap
No
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Footwear Closure Type
Lace Up
Metatarsal System
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Gore-Tex
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Terra Suspension
Insulation Type
Thinsulate(R)
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Footwear Sole Pattern
Lug
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Steel
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metal Chip Resisting Sole
Yes
Static Dissipative
No
Standards
ASTM F2413
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
SPORT UTILITY
Heat Resistant
Yes
Upper Color
Brown
Non-Marking Upper
No
Slip Resistant
No
Metatarsal Guard Style
None
Heel Style
Flat Heel
Insole Technology
Terra Suspension Footbed
Maximum Heat Rating
482 Degrees F
Closure
Lace Up
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Heel Definition
Flat Heel
All-Leather Upper
No
Construction
Cemented
Insulation Technology
Thinsulate(R)
Metatarsal Guard (PRINT)
No
Insulation Weight (PRINT)
600 g
Upper Material (PRINT)
Leather, Nylon
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
482 Degrees F
Liner Material (PRINT)
Nylon Mesh
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.