Shop ROCKY

Men's Waterproof Work Boots, 12 M, Steel Toe, 8 in H, Dark Brown, FQ0006115

  • Mfr # FQ0006115

  • Zoro # G8931027


product price: 
$
177.00
/pr
Free Shipping & Returns

Key Features

Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006115
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006115
Zoro #
G8931027
UPC #
091483664032
Country of Origin
Multiple

Dimensions

Size
12
Width
M
Height
8 in
Footwear Width
Medium
Heel Height
1 in
Size (PRINT)
12
Overall Height
8 in

Details

Item
Waterproof Work Boots
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006115
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Insole System
Removable
Predominant Footwear Color
Brown
Metatarsal System
No
Chemical Resisting Sole
Yes
Footwear Shank Type
TPU
Removable Insole
Yes
Chain Saw Cut Resistant
No
Static Dissipative
No
Upper Boot Material
All Leather
Electrical Hazard Rated
Yes
Liner Material
Mesh, Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Insulated
No
Shank Material
Steel
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal Guard
No
Midsole Material
EVA
Waterproof Type
Rocky Waterproof
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Insulation Type
None
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Footwear Style
8 in Work Boot
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Conductive
No
Ninety Degree Heel
No
Max. Heat Rating
Not Rated
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Better
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
MOBILITE
Non-Marking Upper
No
Heel Style
Flat Heel
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Brown
Heat Resistant
Yes
Closure
Lace Up
Construction
Cemented
Style Family
8-Inch Work Boot
Insole Material
Polyurethane
Toe Cap Material
Steel
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Insole Technology
Removable
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Nylon Mesh
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chain Saw Cut-Resistant
No
Includes Shank
Yes
For Outdoor Traction
Yes
Includes Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews