Shop ROCKY

Men's Waterproof Work Boots, 12 W, Steel Toe, 8 in H, Dark Brown, FQ0006115

  • Mfr # FQ0006115

  • Zoro # G8931036


product price: 
$
177.00
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006115
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ0006115
Zoro #
G8931036
UPC #
091483664179
Country of Origin
Multiple
Item
Waterproof Work Boots
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006115
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Ninety Degree Heel
No
Footwear Sole Pattern
Lug
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Completely Non Metallic
No
Electrical Hazard Rated
Yes
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Waterproof Type
Rocky Waterproof
Liner Material
Mesh, Nylon
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Removable
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Footwear Shank Type
TPU
Wide Toe Cap
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Insulated
No
Insulation Type
None
Metatarsal Guard
No
Upper Material Description
Leather
Non-Marking Sole
No
Toe Shape
Round
Non Metallic Upper
No
Static Dissipative
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Steel
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Standards
ASTM F2413
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
MOBILITE
Non-Marking Upper
No
Slip Resistant
No
Heat Resistant
Yes
Metatarsal Guard Style
None
Upper Color
Brown
Heel Style
Flat Heel
Construction
Cemented
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Insole Technology
Removable
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Insole Material
Polyurethane
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.