Shop ROCKY

Men's Waterproof Work Boots, 14 W, Steel Toe, 8 in H, Dark Brown, FQ0006115

  • Mfr # FQ0006115

  • Zoro # G8931072


product price: 
$
177.00
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006115
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FQ0006115
Zoro #
G8931072
UPC #
091483664193
Country of Origin
Multiple
Item
Waterproof Work Boots
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006115
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Upper Material Description
Leather
Footwear Shank Type
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Liner Material
Mesh, Nylon
Non Metallic Upper
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Toe Shape
Round
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Lug
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Chemical Resisting Sole
Yes
Insulated
No
Midsole Material
EVA
Static Dissipative
No
Ninety Degree Heel
No
Footwear Style
8 in Work Boot
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Boot Material
All Leather
Metatarsal Guard
No
Metatarsal System
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
None
Max. Heat Rating
Not Rated
Metal Chip Resisting Sole
Yes
Waterproof Type
Rocky Waterproof
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Steel
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Better
Resists
Oils, Slips
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Upper Color
Brown
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Flat Heel
Heat Resistant
Yes
Metatarsal Guard Style
None
Series
MOBILITE
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Insole Material
Polyurethane
Closure
Lace Up
Heel Definition
Defined Heel
All-Leather Upper
Yes
Insole Technology
Removable
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon Mesh
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.