This item is Discontinued.

Rocky Men's 8-Inch Work Boot, 8 D, Steel Toe, 9 in H, Brown, FQ0006486 FQ0006486

This item is Discontinued.

Rocky

Men's 8-Inch Work Boot, 8 D, Steel Toe, 9 in H, Brown, FQ0006486 (Discontinued)

Mfr # FQ0006486
Zoro # G8593383
UPC # 043538608058
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006486
Zoro #
G8593383
UPC #
043538608058
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
D
Height
9 in
Footwear Width
D
Heel Height
1 in
Size (PRINT)
8
Overall Height
9 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006486
Upper Material
Leather, Nylon
Toe Type
Safety-Toe
Outsole Material
Rubber
Toe Shape
Round
Shank Material
Steel
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Max. Heat Rating
482 Degrees F
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
No
Waterproof Type
Gore-Tex
Completely Non Metallic
No
Insulated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal Guard
No
Insulation Weight
600 g
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Conductive
No
Footwear Style
High-Cut Work Boot
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Liner Material
Mesh, Nylon
Static Dissipative
No
Removable Insole
No
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Insole System
Terra Suspension
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Upper Material Description
Leather/Nylon
Standards
ASTM F2413
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Series
SPORT UTILITY
Heat Resistant
Yes
Metatarsal Guard Style
None
Slip Resistant
No
Upper Color
Brown
Heel Style
Flat Heel
Non-Marking Upper
No
All-Leather Upper
No
Insole Technology
Terra Suspension Footbed
Heel Definition
Flat Heel
Maximum Heat Rating
482 Degrees F
Closure
Lace Up
Style Family
8-Inch Work Boot
Construction
Cemented
Insulation Technology
Thinsulate(R)
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Insulation Weight (PRINT)
600 g
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
482 Degrees F
Upper Material (PRINT)
Leather, Nylon
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number FQ0006486

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.