Shop ROCKY

Men's Waterproof Work Boot, 8 M, Steel Toe, 8 in H, Brown, FQ0006693

  • Mfr # FQ0006693

  • Zoro # G4847123


product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006693
Zoro #
G4847123
UPC #
085787213591
Country of Origin
Dominican Republic

Dimensions

Size
8
Width
M
Height
8 in
Heel Height
1 in
Footwear Width
Medium
Overall Height
8 in
Size (PRINT)
8

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Insulation Type
None
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Insole System
Rocky Airport Footbed
Predominant Footwear Color
Brown
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Shank Type
Steel
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413
Non Metallic Upper
No
Midsole Material
EVA, Polyurethane
Puncture Resistant Insole
No
Waterproof Type
Rocky Waterproof
Removable Insole
No
Max. Heat Rating
572 Degrees F
Insulated
No
Footwear Sole Pattern
Cleated
Manufacturers Suggested Sole Slip Rating
Better
Wide Toe Cap
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
Yes
Liner Material
Polyurethane
Non-Marking Sole
No
Footwear Construction Type
Welted
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
Yes
Conductive
No
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Non-Marking Upper
No
Heel Style
Defined Heel
Upper Color
Brown
Series
IRON CLAD
Heat Resistant
Yes
Metatarsal Guard Style
None
Material
EVA (Midsole), Polyurethane (Footbed), Steel (Toe), Steel (Shank)
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Construction
Welted
Slip-Resistance Value - Mark II - Dry
0.78
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Heel Definition
Defined Heel
Maximum Heat Rating
572 Degrees F
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.72
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA, Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 6693

Ratings & reviews