Shop ROCKY
See all product information
Create Account
Men's Waterproof Work Boots, 8 W, Steel Toe, 8 in H, Dark Brown, FQ0006115
Mfr # FQ0006115
Zoro # G8931142
product price:Â
$
177.00
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Dark Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006115
Upper Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FQ0006115
- Zoro #
- G8931142
- UPC #
- 091483664094
- Country of Origin
- Multiple
Dimensions
- Size
- 8
- Width
- W
- Height
- 8 in
- Footwear Width
- Wide
- Heel Height
- 1 in
- Size (PRINT)
- 8
- Overall Height
- 8 in
Description
8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No