This item is Discontinued.

Rocky Men's 8-Inch Work Boot, 9-1/2 EE EE, Steel Toe, 9 in H, Brown, FQ0006486 FQ0006486

This item is Discontinued.

Rocky

Men's 8-Inch Work Boot, 9-1/2 EE EE, Steel Toe, 9 in H, Brown, FQ0006486 (Discontinued)

Mfr # FQ0006486
Zoro # G8593417
UPC # 043538608317
Country of Origin Dominican Republic
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006486
Zoro #
G8593417
UPC #
043538608317
Country of Origin
Dominican Republic

Dimensions

Size
9-1/2 EE
Width
EE
Height
9 in
Footwear Width
2E
Heel Height
1 in
Size (PRINT)
9 1/2
Overall Height
9 in

Details

Item
8-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006486
Upper Material
Leather, Nylon
Toe Type
Safety-Toe
Outsole Material
Rubber
Chain Saw Cut Resistant
No
Max. Heat Rating
482 Degrees F
Completely Non Metallic
No
Insole System
Terra Suspension
Footwear Closure Type
Lace Up
Chemical Resisting Sole
Yes
Conductive
No
Static Dissipative
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Metatarsal System
No
Footwear Style
High-Cut Work Boot
Upper Material Description
Leather/Nylon
Insulated
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Liner Material
Mesh, Nylon
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Removable Insole
No
Predominant Footwear Color
Brown
Insulation Weight
600 g
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Lug
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
No
Waterproof Type
Gore-Tex
Footwear Shank Type
Steel
Upper Boot Material
All Leather
Shank Material
Steel
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Ninety Degree Heel
No
Standards
ASTM F2413
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Cold-Insulated, Electrical Hazard (EH), Flat Heel, Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
Yes
Upper Color
Brown
Series
SPORT UTILITY
Metatarsal Guard Style
None
Slip Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
No
Insole Technology
Terra Suspension Footbed
All-Leather Upper
No
Insulation Technology
Thinsulate(R)
Closure
Lace Up
Toe Cap Material
Steel
Heel Definition
Flat Heel
Maximum Heat Rating
482 Degrees F
Construction
Cemented
Style Family
8-Inch Work Boot
Insulation Weight (PRINT)
600 g
Upper Material (PRINT)
Leather, Nylon
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
482 Degrees F
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Nylon Mesh
Shank Material (PRINT)
Steel
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.