Shop ROCKY

Men's Waterproof Work Boot, 9 1/2 W, Steel Toe, 8 in H, Brown, FQ0006693

  • Mfr # FQ0006693

  • Zoro # G4844576


product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ0006693
Zoro #
G4844576
UPC #
085787213737
Country of Origin
Dominican Republic

Dimensions

Size
9 1/2
Width
W
Height
8 in
Heel Height
1 in
Footwear Width
Wide
Size (PRINT)
9 1/2
Overall Height
8 in

Details

Item
Waterproof Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
FQ0006693
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Sole Pattern
Cleated
Non Metallic Upper
No
Upper Material Description
Full Grain Leather
Insulation Type
None
Ninety Degree Heel
Yes
Metatarsal System
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
572 Degrees F
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Liner Material
Polyurethane
Standards
ASTM F2413
Manufacturers Suggested Sole Slip Rating
Better
Footwear Construction Type
Welted
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Insulated
No
Metatarsal Guard
No
Shank Material
Steel
Removable Insole
No
Insole System
Rocky Airport Footbed
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Predominant Footwear Color
Brown
Midsole Material
EVA, Polyurethane
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Waterproof Type
Rocky Waterproof
Footwear Closure Type
Lace Up
Toe Shape
Round
Conductive
No
Footwear Style
8 in Work Boot
Footwear Shank Type
Steel
Resists
Oils, Slips
Closure Type
Speed Lace
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Heat-Resistant, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe, Waterproof
Heel Style
Defined Heel
Series
IRON CLAD
Metatarsal Guard Style
None
Upper Color
Brown
Non-Marking Upper
No
Heat Resistant
Yes
Slip Resistant
No
Material
EVA (Midsole), Polyurethane (Footbed), Steel (Toe), Steel (Shank)
Slip-Resistance Value - Mark II - Wet
0.72
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
572 Degrees F
Style Family
8-Inch Work Boot
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
0.78
Construction
Welted
Closure
Lace Up
Insole Technology
Rocky(R) Air-Port(TM) Footbed
Slip-Resistance Value - Mark II - Oily/Wet
0.38
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA, Polyurethane
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 6693

Ratings & reviews