Shop ROD SAVER
Create Account
SM4 Vertical Mount Rod Holder - 4 Rod
- Mfr # 3000.1693
- Zoro # G024191132
product price:Â
$
50.89
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
- 3000.1693
- Zoro #
- G024191132
- UPC #
- -
- Country of Origin
- China
Description
Features Marine grade flexible, UV resistant rubber. Outdoor durable. Molded to secure rod & butt & tip. Holds rods safe and secure. Constructed with rubber inserts. Holds rods in a vertical orientation. Specifications No of Rods: 4. Dimension: 6.5 in H x 11.5 in W x 2.5 in L. Weight: 0.81 lbs.