Shop RODANN ELECTRONICS

CXRX1000A Wireless Magnetic Indoor Transmitter and Receiver up to 500 ft.

  • Mfr # CXRX1000A
  • Zoro # G704088561

product price: 
$
112.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CXRX1000A
Zoro #
G704088561
UPC #
-
Country of Origin
China

Description

The CX1000A is a magnetic-door-contact wireless transmitter, and a great, low cost, indoor wireless receiver and transmitter system ideal for most door announcing needs. The unit also has a PUSH-BUTTON option, is compatible with the the RX2000A wireless receiver, if a longer range and counting receiver is needed.

The transmitter attaches to the door frame, and the magnet attaches to the door. When the transmitter separates from the magnet (as when the door opens), it sends a wireless signal to the (RX) receiver unit and offers four sounds of your choice. It can be used in conjunction with the TX⁄RX1000A system as a push-button signaling device at the cash register, customer service counter, etc. or in any other application where a customer or an employee may need to call for assistance.

Features:

  • Magnetic detector powered by CR2450 coin cell 3VDC battery (included)
  • Indoor Wireless transmitter up to 500 ft
  • Long battery life circuit design
  • Fully automatic, no alignment required.
  • Receiver powered by economical 12 Volt DC, UL Approved, plug-in (no batteries to change).
  • Operates as accessory power supply for buzzer, siren, speakers or strobe.
  • Uncomplicated wiring accessories install in minutes.
  • Universal mounting bracket allows for easy ceiling, wall or side mounting.
  • Fully automatic and maintenance free (no reflectors or controls to align).
  • One year warranty against defects in material or workmanship.
  • Prevents unannounced entry.
  • Welcomes with a pleasant sounding chime.
  • FCC Approved
  • Helps control theft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.