Shop ROGUE TOOLS
See all product information
Create Account
7 in Steel No-Break Rake, 60 in L Fiberglass Handle
- Mfr # F70NBR
- Zoro # G202683138
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Length of Tines
6-3/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F70NBR
- Zoro #
- G202683138
- UPC #
- 686331570681
- Country of Origin
- United States
- Item
- Hoe No-Break Rakes
Dimensions
- Length of Tines
- 6-3/10 in
Description
No-Break Rakes move material quickly and efficiently. Great for removing debris from fire lines and more. High-grade tempered steel blade is made from recycled agricultural disc blades—it really holds an edge! 60"L handle. 7"W head.
Specify handle material from drop-down menu above.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.