Hoe Rake, 54 InchFiberglass Handle, 7 Inch Head
- Mfr # F70HR
- Zoro # G102683139
product price:Â
$
184.99
/ea
Free Shipping & Returns
Key Features
Overall Width of Tines
7 in
Handle Length
54 in
Length of Tines
8-3/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F70HR
- Zoro #
- G102683139
- UPC #
- 686331473678
- Country of Origin
- United States
- Item
- Hoe Rake
Dimensions
- Overall Width of Tines
- 7 in
- Handle Length
- 54 in
- Length of Tines
- 8-3/5 in
Description
Feel the difference of hand-crafted quality with the Rogue Hoe Hoe Rake. each super-sharp blade is sharpened on three sides, so they really hold an edge! It can be used to remove small trees and shrubs, gather trash, or do lots of other jobs. Perfect for large gardens, trail building and working controlled burns.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.