This item is Discontinued.

This item is Discontinued.
12 Rain Showerhead (Discontinued)
Mfr #
U.5237EB
Zoro #
G908454261
UPC # 824438593008
Country of Origin United Kingdom
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.5237EB
- Zoro #
- G908454261
- UPC #
- 824438593008
- Country of Origin
- United Kingdom
Dimensions
- Height
- 5.1 in
- Width
- 12 in
- Length
- 12 in
Details
- Flow Rate
- 1.8 GPM
- Finish
- English Bronze
- Standards
- Lead Law Compliant; CEC listed
- Application
- Bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov