This item is Discontinued.

This item is Discontinued.
20 Reach Wall Mount Shower Arm (Discontinued)
Mfr #
U.20AR27SAEG
Zoro #
G408437221
UPC # 824438635616
Country of Origin United Kingdom
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.20AR27SAEG
- Zoro #
- G408437221
- UPC #
- 824438635616
- Country of Origin
- United Kingdom
Dimensions
- Length
- 26.77 in
- Width (In.)
- 5.24 in
- Height (In.)
- 2.76 in
Details
- Finish
- English Gold
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov