This item is Discontinued.

This item is Discontinued.
24 Slide Bar With Integrated Volume Control And Outlet (Discontinued)
Mfr #
U.5350ULB
Zoro #
G208448465
UPC # 824464582816
Country of Origin United Kingdom
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.5350ULB
- Zoro #
- G208448465
- UPC #
- 824464582816
- Country of Origin
- United Kingdom
Dimensions
- Length (In.)
- 5 in
- Width
- 4 in
- Height
- 28 in
Details
- Finish
- Unlacquered Brass
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.