This item is Discontinued.

This item is Discontinued.
4 Single Function Handshower (Discontinued)
Mfr #
U.40226HS1STN
Zoro #
G008462968
UPC # 824438642133
Country of Origin United Kingdom
Category Shower Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.40226HS1STN
- Zoro #
- G008462968
- UPC #
- 824438642133
- Country of Origin
- United Kingdom
Dimensions
- Length
- 3.39 in
- Width
- 14.17 in
- Height
- 3.27 in
Details
- Finish
- Satin Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov