Rohl
40 Lancaster Double Bowl Farmhouse Apron Front Fireclay Kitchen Sink
Mfr # RC4019MB
Zoro # G008436730
product price: $3,405.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$3,405.99
Free 30-Day Returns
Key Features
- Overall Length 43 in
- Overall Width 22 in
- Overall Height 13.5 in
- Finish Matte Black
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Coupler, Acetal, Straight-Through (PLC10004)
- MOEN Escutcheon, 146788 (146788)
- PFISTER Pfister Jaida 1-Handle Tub & Shower Faucet with Valve, Tuscan Bronze (8P8-WS2-JDSY)
- SLOAN Trim Plate, Single Hole Faucet, Chrome (SFP-22-A)
- ROHL Vance Undermount Sink Kit 25" For Use With Allia Fireclay Sinks (QN25UM)
- ROHL Wire Sink Grid For Rc3018 Kitchen Sinks In White (WSG3018WH)
- RUVATI 28" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8309)
- BLANCO Sink, Single Bowl, Rectangle, 25", Cinder (442539)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (DSE233224)
- RUVATI 34" Undermount 60/40 Double Bowl 16 Gauge SS Kitchen Sink (RVM4600)
- ELKAY Kitchen Sink, Top Mount, Stainless steel Finish (LR22193)
- Rohl Kitchen Sinks