This item is Discontinued.

This item is Discontinued.
7 Reach Wall Mount Shower Arm (Discontinued)
Mfr #
U.5882SEG
Zoro #
G908452892
UPC # 824438372245
Country of Origin United Kingdom
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.5882SEG
- Zoro #
- G908452892
- UPC #
- 824438372245
- Country of Origin
- United Kingdom
Dimensions
- Length
- 2 in
- Height (In.)
- 9 in
- Width (In.)
- 3 in
Details
- Finish
- Satin English Gold
Description
Satin English Gold finish
- •Intended for use in bathroom
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.