This item is Discontinued.

This item is Discontinued.
7/8" Mount, 3 Hole Kitchen Faucet (Discontinued)
Mfr #
U.4719L-STN-2
Zoro #
G3972225
UPC # 685333705930
Country of Origin United Kingdom
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U.4719L-STN-2
- Zoro #
- G3972225
- UPC #
- 685333705930
- Country of Origin
- United Kingdom
- Number of Holes
- 3
- Mounting Hole Center to Center
- 7/8"
- Finish
- Satin Nickel
- Number of Handles
- 2
- Flow Rate
- 1.80 gpm
- Handle Type
- Metal Lever Handle
- Mounting Type
- Deck Mount
- Item
- Kitchen Faucet
Description
PERRIN & ROWE GEORGIAN ERA DECK MOUNT BRIDGE KITCHEN FAUCET WITH SIDESPRAY IN SATIN NICKEL WITH HIGH "C" SPOUT AND METAL ALSACE LEVERS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.