This item is Discontinued.

This item is Discontinued.
8 Rain Showerhead (Discontinued)
Mfr #
I00405MB
Zoro #
G508454418
UPC # 826712009847
Country of Origin Italy
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I00405MB
- Zoro #
- G508454418
- UPC #
- 826712009847
- Country of Origin
- Italy
Dimensions
- Height
- 3 in
- Width
- 7.78 in
- Length
- 7.78 in
Details
- Finish
- Matte Black
- Application
- Bathroom
Description
1 function
- •1.8 GPM at 60 PSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov