This item is Discontinued.
This item is Discontinued.
Ac200 Escutcheon Faceplate W/Diverter Hole & Bell Housing W/Spindle In Polished Nickel (Discontinued)
Mfr #
ZZ9312602B-PNG
Zoro #
G608462467
UPC # 824438315235
Country of Origin Italy
Category Escutcheons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZ9312602B-PNG
- Zoro #
- G608462467
- UPC #
- 824438315235
- Country of Origin
- Italy
Dimensions
- Depth
- 1 in
- Width
- 1 in
- Height
- 1 in
Description
Ac200 Escutcheon Faceplate With Diverter Hole And Bell Housing With Spindle In Polished Nickel Galvanic To Pressure Balance No Lever Packaged In Box
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov