This item is Discontinued.

This item is Discontinued.
Apothecary Trim For Volume Control And Diverter (Discontinued)
Mfr #
TAP18W1LMSTN
Zoro #
G308457138
UPC # 824438613362
Country of Origin China
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAP18W1LMSTN
- Zoro #
- G308457138
- UPC #
- 824438613362
- Country of Origin
- China
- Finish
- Satin Nickel
- Application
- Bathroom
Dimensions
- Height
- 2.76 in
- Width
- 4.33 in
- Length
- 5.12 in
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.