This product has been discontinued.
Rohl
Apothecary Widespread Lavatory Faucet With C-Spout (Discontinued)
Mfr # AP08D3LMPN
Zoro # G108448473
Product Information
- Brand Rohl
- MFR # AP08D3LMPN
- Zoro # G108448473
- UPC # 824438612457
- Country of Origin China
- Category Widespread Bathroom Faucets
Dimensions
Width | 9.45 in |
Length | 16.54 in |
Height | 4.92 in |
Details
Application | Bathroom |
Standards | Lead Law Compliant; CEC listed |
Flow Rate | 1.2 GPM |
Finish | Polished Nickel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.