This item is Discontinued.

This item is Discontinued.
Armstrong 1/2 Therm & Pressure Balance Trim With 2 Functions (Discontinued)
Mfr #
U.TAR44W1XMEG
Zoro #
G408432035
UPC # 824438636996
Country of Origin United Kingdom
Category Shower Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.TAR44W1XMEG
- Zoro #
- G408432035
- UPC #
- 824438636996
- Country of Origin
- United Kingdom
Dimensions
- Length
- 14.1 in
- Width
- 10.43 in
- Height
- 3.35 in
Details
- Finish
- English Gold
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov