This item is Discontinued.

This item is Discontinued.
Armstrong 24 Towel Bar (Discontinued)
Mfr #
U.AR25WTB24EG
Zoro #
G508451547
UPC # 824438635852
Country of Origin United Kingdom
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.AR25WTB24EG
- Zoro #
- G508451547
- UPC #
- 824438635852
- Country of Origin
- United Kingdom
Dimensions
- Width
- 26.77 in
- Height
- 2.76 in
- Length
- 5.24 in
Details
- Finish
- English Gold
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov