This item is Discontinued.

This item is Discontinued.
Armstrong Pot Filler (Discontinued)
Mfr #
U.4599HT-ULB-2
Zoro #
G808463899
UPC # 824438592278
Country of Origin United Kingdom
Category Pot Fillers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.4599HT-ULB-2
- Zoro #
- G808463899
- UPC #
- 824438592278
- Country of Origin
- United Kingdom
Dimensions
- Height
- 3.35 in
Details
- Finish
- Unlacquered Brass
- Flow Rate
- 1.8 GPM
- Standards
- Lead Law Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov