This item is Discontinued.

This item is Discontinued.
Armstrong Pull-Down Kitchen Faucet With C-Spout (Discontinued)
Mfr #
U.4544HT-ULB-2
Zoro #
G508454920
UPC # 824464582762
Country of Origin United Kingdom
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.4544HT-ULB-2
- Zoro #
- G508454920
- UPC #
- 824464582762
- Country of Origin
- United Kingdom
Dimensions
- Length (In.)
- 3 in
- Height
- 24 in
- Width
- 10 in
Details
- Finish
- Unlacquered Brass
- Flow Rate
- 1.75 GPM
- Typical Application
- Kitchen
- Standards
- Lead Law Compliant; CEC listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov