This item is Discontinued.

This item is Discontinued.
Armstrong Pull-Down Kitchen Faucet With U-Spout (Discontinued)
Mfr #
U.4546HT-APC-2
Zoro #
G008458961
UPC # 824438587885
Country of Origin United Kingdom
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.4546HT-APC-2
- Zoro #
- G008458961
- UPC #
- 824438587885
- Country of Origin
- United Kingdom
Dimensions
- Height
- 3.35 in
- Width
- 16.54 in
- Length (In.)
- 25.2 in
Details
- Finish
- Polished Chrome
- Flow Rate
- 1.75 GPM
- Standards
- Lead Law Compliant; CEC listed
- Typical Application
- Kitchen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov