This item is Discontinued.

This item is Discontinued.
Armstrong Pull-Down Touchless Kitchen Faucet (Discontinued)
Mfr #
U.4534HT-STN-2
Zoro #
G308437246
UPC # 685333453459
Country of Origin United Kingdom
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.4534HT-STN-2
- Zoro #
- G308437246
- UPC #
- 685333453459
- Country of Origin
- United Kingdom
Dimensions
- Width
- 10 in
- Length (In.)
- 3 in
- Height
- 24 in
Details
- Finish
- Satin Nickel
- Flow Rate
- 1.8 GPM
- Standards
- Lead Law Compliant
- Typical Application
- Kitchen
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov