This item is Discontinued.

This item is Discontinued.
Armstrong Robe Hook (Discontinued)
Mfr #
U.AR25WRHEG
Zoro #
G908451338
UPC # 824438635791
Country of Origin United Kingdom
Category Bath Towel Bars and Hooks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.AR25WRHEG
- Zoro #
- G908451338
- UPC #
- 824438635791
- Country of Origin
- United Kingdom
Dimensions
- Width
- 4.13 in
- Height
- 3.35 in
- Length
- 3.15 in
Details
- Finish
- English Gold
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov