This item is Discontinued.

This item is Discontinued.
Armstrong Toilet Paper Holder (Discontinued)
Mfr #
U.AR25WTPSTN
Zoro #
G708437068
UPC # 824438635944
Country of Origin United Kingdom
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.AR25WTPSTN
- Zoro #
- G708437068
- UPC #
- 824438635944
- Country of Origin
- United Kingdom
Dimensions
- Height
- 2.76 in
- Length
- 7.32 in
- Width
- 9.69 in
- Dispenser Height
- 1.75 in
- Dispenser Depth
- 2.15 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Finish
- Satin Nickel
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.