This item is Discontinued.

This item is Discontinued.
Armstrong Toilet Paper Holder (Discontinued)
Mfr #
U.AR25WTPULB
Zoro #
G008448399
UPC # 824438635951
Country of Origin United Kingdom
Category Toilet Paper Dispensers & Holders
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.AR25WTPULB
- Zoro #
- G008448399
- UPC #
- 824438635951
- Country of Origin
- United Kingdom
Dimensions
- Height
- 2.76 in
- Width
- 9.69 in
- Length
- 7.32 in
- Dispenser Depth
- 6.75 in
- Dispenser Height
- 4.415 in
- Dispenser Width
- 10.187 in
Details
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Finish
- Unlacquered Brass
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov