This item is Discontinued.

This item is Discontinued.
Armstrong Wall Mount Lavatory Faucet Trim (Discontinued)
Mfr #
U.TAR08W3XMSEG
Zoro #
G208448472
UPC # 824438638600
Country of Origin United Kingdom
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.TAR08W3XMSEG
- Zoro #
- G208448472
- UPC #
- 824438638600
- Country of Origin
- United Kingdom
Dimensions
- Width
- 22.05 in
- Height
- 3.35 in
- Length
- 14.17 in
Details
- Finish
- Satin English Gold
- Flow Rate
- 1.2 GPM
- Standards
- Lead Law Compliant
- Application
- Bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov