This item is Discontinued.

This item is Discontinued.
Armstrong Wall Mount Lavatory Faucet Trim (Discontinued)
Mfr #
U.TAR08W3XMSTN
Zoro #
G808437135
UPC # 824438638617
Country of Origin United Kingdom
Category Bathroom Sink Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.TAR08W3XMSTN
- Zoro #
- G808437135
- UPC #
- 824438638617
- Country of Origin
- United Kingdom
Dimensions
- Length
- 14.17 in
- Width
- 22.05 in
- Height
- 3.35 in
Details
- Finish
- Satin Nickel
- Flow Rate
- 1.2 GPM
- Standards
- Lead Law Compliant
- Application
- Bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.