This item is Discontinued.
This item is Discontinued.
Base Escutcheon Only For The T1587 Traditional Mounted Pillar Tub Filler In Polished Chrome (Discontinued)
Mfr #
R94031593APC
Zoro #
G608455179
UPC # 824438363182
Country of Origin China
Category Showerhead and Tub Accessories
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R94031593APC
- Zoro #
- G608455179
- UPC #
- 824438363182
- Country of Origin
- China
- Finish
- Polished Chrome
Dimensions
- Length (In.)
- 8 in
- Width
- 3 in
- Height
- 2 in
Description
Base Escutcheon Only For The T1587 Traditional Single Hole Single Leg Floor Mounted Pillar Tub Filler In Polished Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.