This item is Discontinued.
This item is Discontinued.
Base Foot One Piece Only For The Za386 Pillar Legs In Polished Nickel (Discontinued)
Mfr #
ZZ9957802B-PN
Zoro #
G808584259
UPC # 824438413528
Country of Origin Italy
Category Vanity Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZZ9957802B-PN
- Zoro #
- G808584259
- UPC #
- 824438413528
- Country of Origin
- Italy
Dimensions
- Overall Height
- 3.5 in
- Overall Length
- 6.75 in
- Overall Width
- 7 in
Details
- Application
- Bathroom
- Finish
- Polished Nickel
Description
Base Foot One Piece Only For The Za386 Pillar Legs In Polished Nickel Includes The Base The Cut Bushing And The Bushing Shaft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov