This item is Discontinued.

This item is Discontinued.
Bossini Three Function Rovato Showerhead In Polished Chrome (Discontinued)
Mfr #
I00218APC
Zoro #
G3974474
UPC # 826712006464
Country of Origin Italy
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I00218APC
- Zoro #
- G3974474
- UPC #
- 826712006464
- Country of Origin
- Italy
Dimensions
- Face Dia.
- 3-15/16"
Details
- Item
- Shower Head
- Flow Rate
- 1.8 gpm
- Number of Holes
- 1
- Finish
- Polished Chrome
- Connection
- Swivel Connection
- Material
- ABS Construction
Description
BOSSINI THREE FUNCTION ROVATO SHOWERHEAD MADE OF ABS WITH EASY CLEAN SPRAY FACE IN POLISHED CHROME
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.