This item is Discontinued.

This item is Discontinued.
Deco 1/2 Thermostatic Trim With Diverter (Discontinued)
Mfr #
U.8158X-ULB/TO
Zoro #
G708456380
UPC # 824438592018
Country of Origin United Kingdom
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.8158X-ULB/TO
- Zoro #
- G708456380
- UPC #
- 824438592018
- Country of Origin
- United Kingdom
Dimensions
- Height
- 7 in
- Width
- 11 in
- Length
- 7.75 in
Details
- Finish
- Unlacquered Brass
- Application
- Bathroom
Description
- •Unlacquered Brass finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov