This item is Discontinued.

This item is Discontinued.
Deco Wall Mount Tub Filler (Discontinued)
Mfr #
U.3179X-ULB/TO
Zoro #
G508448677
UPC # 824438503175
Country of Origin United Kingdom
Category Showerheads and Tub Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.3179X-ULB/TO
- Zoro #
- G508448677
- UPC #
- 824438503175
- Country of Origin
- United Kingdom
Dimensions
- Height
- 3.5 in
- Width
- 15.5 in
- Length
- 11 in
Details
- Flow Rate
- 20 GPM
- Finish
- Unlacquered Brass
- Application
- Bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov