This item is Discontinued.
This item is Discontinued.
Deco Wall Mounted Shower Arm 7 Reach In Unlacquered Brass (Discontinued)
Mfr #
U.5182ULB
Zoro #
G608452826
UPC # 824438546806
Country of Origin United Kingdom
Category Shower & Bathtub Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U.5182ULB
- Zoro #
- G608452826
- UPC #
- 824438546806
- Country of Origin
- United Kingdom
Dimensions
- Height (In.)
- 3 in
- Width (In.)
- 11 in
- Length
- 7.5 in
Details
- Finish
- Unlacquered Brass
Description
- •Designed for use in bathroom
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov