This item is Discontinued.

This item is Discontinued.
Dual-Function, 1 Hole Kitchen Faucet (Discontinued)
Mfr #
R7515LMSTN-2
Zoro #
G601871693
UPC # 824438388321
Country of Origin New Zealand
Category Kitchen Faucets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R7515LMSTN-2
- Zoro #
- G601871693
- UPC #
- 824438388321
- Country of Origin
- New Zealand
- Number of Holes
- 1
- Faucet Operation
- Dual-Function
- Flow Rate
- 1.8 GPM
- Mounting Type
- Single Hole; Deck
- Item
- Kitchen Faucet
- Type
- Modern
- Typical Application
- Kitchen
- Faucet Spout Shape
- High Neck
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.