This item is Discontinued.

Rohl Eclissi Pull-Down Kitchen Faucet With U-Spout - Less Handle EC56D1APC

Eclissi Pull-Down Kitchen Faucet With U-Spout - Less Handle (Discontinued)

  • Mfr # EC56D1APC
  • Zoro # G108458977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EC56D1APC
Zoro #
G108458977
UPC #
824464583271
Country of Origin
Italy

Dimensions

Height
4.33 in
Length (In.)
14.17 in
Width
30.71 in

Details

Finish
Polished Chrome
Flow Rate
1.75 GPM
Typical Application
Kitchen
Standards
Lead Law Compliant; CEC listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.